This item is Discontinued.

Safavieh 2 ft. - 6 in. x 10 ft. Runner- Transitional Chelsea Ivory And Gold Hand Hooked Rug HK11P-210

2 ft. - 6 in. x 10 ft. Runner- Transitional Chelsea Ivory And Gold Hand Hooked Rug (Discontinued)

  • Mfr # HK11P-210
  • Zoro # G015763683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK11P-210
Zoro #
G015763683
UPC #
683726055709
Country of Origin
China

Description

100% pure virgin wool pile hand-hooked to a durable cotton backing.American Country and turn-of-the-century European designs.This collection is handmade in China exclusively for Safavieh.Features: -Design Type - Transitional.-Rug Collection - Chelsea.-Color - Ivory / Gold.-Rug Size - 2 ft.-6 in.x 10 ft.-Origin - China.-Shape - Runner.-Pile Height - 0.25 in.-Material - Wool.-Weave - Hand Hooked.Care Instructions Vacuum regularly.Brushless attachment is recommended.Avoid direct and continuous exposure to sunlight.Do not pull loose ends; clip them with scissors to remove.Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible.For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.