Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft. - 6 in. x 10 ft. Runner- Transitional Chelsea Mocha Hand Hooked Rug HK245D-210

2 ft. - 6 in. x 10 ft. Runner- Transitional Chelsea Mocha Hand Hooked Rug (Discontinued)

  • Mfr # HK245D-210
  • Zoro # G209649878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK245D-210
Zoro #
G209649878
UPC #
683726090588
Country of Origin
China

Dimensions

Pile Height
0.375in
Size
2 ft-6inX10 ft

Details

Color
Mocha
Pattern
chelsea
Material
Wool
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.