This item is Discontinued.

Safavieh 2 ft. 6 in. x 12 ft. Runner Casual Natural and Brown Natural Fiber Rug NF114B-212

This item is Discontinued.

Safavieh

2 ft. 6 in. x 12 ft. Runner Casual Natural and Brown Natural Fiber Rug (Discontinued)

Mfr # NF114B-212
Zoro # G009813622
UPC # 683726387473
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF114B-212
Zoro #
G009813622
UPC #
683726387473
Country of Origin
China

Dimensions

Size
2ft X12ft
Pile Height
0.24 in

Details

Color
Natural/Brown
Material
Seagrass
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.