Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft. - 6 in. x 12 ft. Runner- Transitional Chelsea Black Hand Hooked Rug HK11A-212

2 ft. - 6 in. x 12 ft. Runner- Transitional Chelsea Black Hand Hooked Rug (Discontinued)

  • Mfr # HK11A-212
  • Zoro # G110697364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK11A-212
Zoro #
G110697364
UPC #
683726004288
Country of Origin
China

Dimensions

Pile Height
3/8 in
Size
2ft X12ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.