This item is Discontinued.

Safavieh 2 ft. 6 in. x 16 ft. Runner Casual Natural and Olive Natural Fiber Rug NF114G-216

This item is Discontinued.

Safavieh

2 ft. 6 in. x 16 ft. Runner Casual Natural and Olive Natural Fiber Rug (Discontinued)

Mfr # NF114G-216
Zoro # G309813728
UPC # 683726593546
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF114G-216
Zoro #
G309813728
UPC #
683726593546
Country of Origin
China

Dimensions

Size
2ft X16ft
Pile Height
0.24 in

Details

Color
Natural/Olive
Material
Seagrass
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.