This item is Discontinued.

Safavieh 2 ft.-6 in. x 4 ft. Accent Adirondack Power Loomed RugIvory & Rose ADR109H-24

2 ft.-6 in. x 4 ft. Accent Adirondack Power Loomed RugIvory & Rose (Discontinued)

  • Mfr # ADR109H-24
  • Zoro # G709825727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109H-24
Zoro #
G709825727
UPC #
889048057357
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
2 ft-6inX4 ft

Details

Color
Ivory/Rose
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.