Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. 6 in. x 4 ft. Accent Transitional Chelsea Black Hand Hooked Rug

  • Mfr # HK56B-24

  • Zoro # G509653896


product price: $65.35
/ea

Key Features

Color
Black
Pattern
chelsea
Material
Wool
Size
2 ft 6 in x 4 ft
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK56B-24
Zoro #
G509653896
UPC #
683726053958
Country of Origin
China

Dimensions

Size
2 ft 6 in x 4 ft

Details

Color
Black
Pattern
chelsea
Material
Wool
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.