Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. 6 in. x 4 ft. Adirondack RugIvory & Grey

  • Mfr # ADR251A-24

  • Zoro # G409284329


product price: $36.29
/ea

Key Features

Weave
power loomed
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Grey
Size
2ft X4ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR251A-24
Zoro #
G409284329
UPC #
195058113489
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
2ft X4ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.