This item is Discontinued.

Safavieh 2 ft.-6 in. x 4 ft. Runner Casual Adirondack- Ivory and Silver Power Loomed Rug ADR107B-24

2 ft.-6 in. x 4 ft. Runner Casual Adirondack- Ivory and Silver Power Loomed Rug (Discontinued)

  • Mfr # ADR107B-24
  • Zoro # G409286750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR107B-24
Zoro #
G409286750
UPC #
683726526407
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
2 ft-6inX4 ft

Details

Color
Ivory/Silver
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.