This item is Discontinued.

Safavieh 2 Ft.-6 In. X 4 Ft. Runner Indoor-Outdoor Amherst- Grey And Light Grey Power Loomed Rug AMT417C-24

2 Ft.-6 In. X 4 Ft. Runner Indoor-Outdoor Amherst- Grey And Light Grey Power Loomed Rug (Discontinued)

  • Mfr # AMT417C-24
  • Zoro # G010612603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT417C-24
Zoro #
G010612603
UPC #
683726435457
Country of Origin
China

Dimensions

Size
2 ft 6 in x 4 ft
Pile Height
0.39 in

Details

Weave
power loomed
Color
Grey/Light Grey
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.