This item is Discontinued.

Safavieh 2 ft. - 6 in. x 4 ft. Runner, Indoor - Outdoor Four Seasons Light Blue And Red Hand Hooked Rug FRS455L-24

This item is Discontinued.

Safavieh

2 ft. - 6 in. x 4 ft. Runner, Indoor - Outdoor Four Seasons Light Blue And Red Hand Hooked Rug (Discontinued)

Mfr # FRS455L-24
Zoro # G915763295
UPC # 683726637943
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRS455L-24
Zoro #
G915763295
UPC #
683726637943
Country of Origin
China

Dimensions

Size
2 ft 6 in x 4 ft

Description

Chic and classic designs adorn this versatile collection of outdoor rugs. Hand hooked made of enhanced polypropylene for extra durability these rugs are suitable anywhere inside or outside of the house. Features -Design Type - Indoor/Outdoor. -Collection - Four Seasons. -Color - Light Blue / Red. -Size - 2 ft. - 6 in. x 4 ft. -Made in China. -Shape - Runner. -Pile Height - 0.375 in. -Material - Polypropylene. -Weave - Hand Hooked. Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.