This item is Discontinued.

Safavieh 2 ft. 6 in. x 8 ft. Natural Fiber Collection Contemporary Rectangle Hand Woven Rug - Natural NF876B-28

2 ft. 6 in. x 8 ft. Natural Fiber Collection Contemporary Rectangle Hand Woven Rug - Natural (Discontinued)

  • Mfr # NF876B-28
  • Zoro # G315814986
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF876B-28
Zoro #
G315814986
UPC #
889048581371
Country of Origin
India

Description

Think coastal living and casual beach house style with rugs so classic they'll even work in the city. Safavieh's natural fiber rugs are soft underfoot textural natural in color and woven of sustainably-harvested sisal and sea grass or biodegradable jute fibers twice-washed for unrivaled softness and beauty. This casual area rug is made using innately soft and durable natural fiber yarns with subtle organic patterns created by a dense sisal weave. Room decor takes on a warm homey aspect with the distinctive look and comforting feel of this natural fiber floor covering. Specifications - Collection: Natural Fiber - Color: Natural - Material: 100% Jute - Weave Type: Hand Woven - Shape: Rectangle - Style: Contemporary - Pile Height: 0.5 - Size: 2'-6 x 8' - Country of Origin: India - Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.