This item is Discontinued.

Safavieh 2 ft.-6 in. x 8 ft. Runner Casual Adirondack, Red and Black Power Loomed Rug ADR108F-28

2 ft.-6 in. x 8 ft. Runner Casual Adirondack, Red and Black Power Loomed Rug (Discontinued)

  • Mfr # ADR108F-28
  • Zoro # G009286594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR108F-28
Zoro #
G009286594
UPC #
683726322399
Country of Origin
China

Dimensions

Pile Height
0.35in
Size
2 ft-6inX8 ft

Details

Color
Red/Black
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.