This item is Discontinued.

Safavieh 2 ft.-6 in. x 8 ft. Runner Stone Wash Hand Knotted RugCharcoal STW235E-28

2 ft.-6 in. x 8 ft. Runner Stone Wash Hand Knotted RugCharcoal (Discontinued)

  • Mfr # STW235E-28
  • Zoro # G209655701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STW235E-28
Zoro #
G209655701
UPC #
889048006355
Country of Origin
India

Dimensions

Pile Height
0.20in
Size
2 ft-6inX8 ft

Details

Color
Charcoal
Pattern
stone wash
Material
55% Wool, 10% Viscose, 35% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.