Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft. - 6 in. x 8 ft. Runner- Transitional Chelsea Rust And Gold Hand Hooked Rug HK230E-28

2 ft. - 6 in. x 8 ft. Runner- Transitional Chelsea Rust And Gold Hand Hooked Rug (Discontinued)

  • Mfr # HK230E-28
  • Zoro # G109647387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK230E-28
Zoro #
G109647387
UPC #
683726042594
Country of Origin
China

Dimensions

Pile Height
0.375in
Size
2 ft-6inX8 ft

Details

Color
Rust/Gold
Pattern
chelsea
Material
Wool
Weave
hand hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.