Zoro Homepage

2 ft. - 6 in. x 8 ft. Runner- Transitional DuraRug Black Hand Hooked Rug

  • Mfr # EZC122C-28

  • Zoro # G309647224


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Pattern
easy care
Material
Polypropylene
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC122C-28
Zoro #
G309647224
UPC #
683726140559
Country of Origin
China

Dimensions

Size
2 ft-6inX8 ft

Details

Color
Black
Pattern
easy care
Material
Polypropylene
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.