This item is Discontinued.

Safavieh 2 ft.-7 in. x 4 ft. Paradise Power Loomed Accent Area Rug Cream & Slate Blue PAR307-7140-24

2 ft.-7 in. x 4 ft. Paradise Power Loomed Accent Area Rug Cream & Slate Blue (Discontinued)

  • Mfr # PAR307-7140-24
  • Zoro # G111528223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR307-7140-24
Zoro #
G111528223
UPC #
889048334441
Country of Origin
Belgium

Dimensions

Size
2 ft 7 in x 4 ft
Pile Height
0.24 in

Details

Color
Cream/Slate Blue
Material
75% Viscose, 18% Polyester, 7% Cotton
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.