This item is Discontinued.

Safavieh 2 Ft. -7 In. X 5 Ft. Small Rectangle Indoor-Outdoor Courtyard- Black And Beige- Machine Made Rug CY6918-226-3

2 Ft. -7 In. X 5 Ft. Small Rectangle Indoor-Outdoor Courtyard- Black And Beige- Machine Made Rug (Discontinued)

  • Mfr # CY6918-226-3
  • Zoro # G110619946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY6918-226-3
Zoro #
G110619946
UPC #
683726482796
Country of Origin
China

Dimensions

Size
2ft X5ft
Thickness
0.20 in

Details

Material
Polyester, Polypropylene
Color
Black/Beige
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.