This item is Discontinued.

Safavieh 2 Ft. - 7 In. X 5 Ft. Small Rectangle- Indoor - Outdoor Courtyard Black And Sand Machine Made Rug CY1906-3908-3

2 Ft. - 7 In. X 5 Ft. Small Rectangle- Indoor - Outdoor Courtyard Black And Sand Machine Made Rug (Discontinued)

  • Mfr # CY1906-3908-3
  • Zoro # G910614929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY1906-3908-3
Zoro #
G910614929
UPC #
683726445982
Country of Origin
China

Dimensions

Thickness
0.20in
Size
2 ft-7inX5 ft

Details

Color
Black/Sand
Pattern
courtyard
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.