This item is Discontinued.

Safavieh 2 Ft. -7 In. X 5 Ft. Small Rectangle Indoor-Outdoor Courtyard- Grey And Bone- Machine Made Rug CY6201-236-3

2 Ft. -7 In. X 5 Ft. Small Rectangle Indoor-Outdoor Courtyard- Grey And Bone- Machine Made Rug (Discontinued)

  • Mfr # CY6201-236-3
  • Zoro # G510614183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY6201-236-3
Zoro #
G510614183
UPC #
683726925767
Country of Origin
China

Dimensions

Thickness
0.20in
Size
2 ft-7inX5 ft

Details

Color
Grey/Bone
Pattern
courtyard
Material
Polyester, Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.