Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 ft.-7 in. x 5 ft. Vintage Hamadan Area RugBlue & Grey VTH219M-3

2 ft.-7 in. x 5 ft. Vintage Hamadan Area RugBlue & Grey (Discontinued)

  • Mfr # VTH219M-3
  • Zoro # G309284818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTH219M-3
Zoro #
G309284818
UPC #
195058088619
Country of Origin
Turkey

Dimensions

Pile Height
5/8in
Size
2 ft-7inx5 ft

Details

Color
Blue/Grey
Pattern
vintage hamadan
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.