This item is Discontinued.

Safavieh 2 ft. - 9 in. x 4 ft. - 9 in. Small Rectangle- Transitional Chelsea Burgundy Hand Hooked Rug HK11C-3

2 ft. - 9 in. x 4 ft. - 9 in. Small Rectangle- Transitional Chelsea Burgundy Hand Hooked Rug (Discontinued)

  • Mfr # HK11C-3
  • Zoro # G515763619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK11C-3
Zoro #
G515763619
UPC #
683726004578
Country of Origin
China

Description

100% pure virgin wool pile hand-hooked to a durable cotton backing. American Country and turn-of-the-century European designs. This collection is handmade in China exclusively for Safavieh. Features: -Design Type - Transitional . -Rug Collection - Chelsea . -Color - Burgundy . -Rug Size - 2 ft. -9 in. x 4 ft. -9 in. -Origin - China . -Shape - Small Rectangle 3'x5' - 4'x6' . -Pile Height - 0.25 in. -Material - Wool . -Weave - Hand Hooked . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.