This item is Discontinued.

Safavieh 2 Ft. X 3 Ft. - 7 In. Accent- Indoor - Outdoor Courtyard Sand And Black Machine Made Rug CY1502-3901-2

2 Ft. X 3 Ft. - 7 In. Accent- Indoor - Outdoor Courtyard Sand And Black Machine Made Rug (Discontinued)

  • Mfr # CY1502-3901-2
  • Zoro # G910621538
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY1502-3901-2
Zoro #
G910621538
UPC #
683726280651
Country of Origin
China

Dimensions

Size
2 ftx3 ft-7in
Pile Height
1/4in

Details

Color
Sand/Black
Pattern
courtyard
Material
88% Polypropylene, 12% Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.