This item is Discontinued.

Safavieh 2 ft. x 3 ft.-7 in. Courtyard Accent Rug - Light Grey & Aqua CY8734-37112-2

2 ft. x 3 ft.-7 in. Courtyard Accent Rug - Light Grey & Aqua (Discontinued)

  • Mfr # CY8734-37112-2
  • Zoro # G111543905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8734-37112-2
Zoro #
G111543905
UPC #
889048429055
Country of Origin
Turkey

Dimensions

Size
2ft X3ft
Thickness
0.20 in

Details

Weave
power loomed
Material
Polyester, Polypropylene
Color
Light Grey/Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.