This item is Discontinued.

Safavieh 2 ft. x 3 ft. -7 in. Small Rectangle Indoor-Outdoor Courtyard- Beige and Navy- Power Loomed Rug CY6112-258-2

2 ft. x 3 ft. -7 in. Small Rectangle Indoor-Outdoor Courtyard- Beige and Navy- Power Loomed Rug (Discontinued)

  • Mfr # CY6112-258-2
  • Zoro # G215816059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY6112-258-2
Zoro #
G215816059
UPC #
683726295419
Country of Origin
China

Description

Safavieh's Courtyard collection was created for today's indoor/outdoor lifestyle. These beautiful but practical rugs take outdoor decorating to the next level with new designs in fashion-forward colors and patterns from classic to contemporary. with enhanced polypropylene for extra durability Courtyard rugs are pre-coordinated to work together in related spaces inside or outside the home. Safavieh developed a special sisal weave that achieves intricate designs that are so easy to maintain you simply clean your rug with a garden hose. Features -Design Type - Indoor/Outdoor -Rug Collection - Courtyard -Color - Beige / Navy -Rug Size - 2 ft. x 3 ft. - 7 in. -Origin - Turkey -Shape - Small Rectangle 3 ft. x5 ft. - 4 ft. x6 ft. -Material - Polypropylene -Weave - Power Loomed -Pile Height - 0.2 in. Care Instruction Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.