Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 x 11 ft. Tulum 200 Power Loomed Rectangle RugIvory & Black TUL272B-211

2 x 11 ft. Tulum 200 Power Loomed Rectangle RugIvory & Black (Discontinued)

  • Mfr # TUL272B-211
  • Zoro # G209288299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272B-211
Zoro #
G209288299
UPC #
889048936638
Country of Origin
Turkey

Dimensions

Size
2ft X11ft

Details

Weave
power loomed
Color
Ivory/Black
Material
60% Polypropylene, 40% Jute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.