Zoro Homepage

2 x 13 ft. Tulum Rectangle Rug Ivory & Light Grey

  • Mfr # TUL272G-213

  • Zoro # G911532079


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Light Grey
Size
2ft X13ft
Weave
power loomed
Material
60% Polypropylene, 40% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272G-213
Zoro #
G911532079
UPC #
195058152709
Country of Origin
Turkey

Dimensions

Size
2ft X13ft

Details

Color
Ivory/Light Grey
Weave
power loomed
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.