Zoro Homepage

2 x 19 ft. Tulum Runner Area Rug, Light Grey & Ivory

  • Mfr # TUL272F-219

  • Zoro # G209440635


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Light Grey/Ivory
Size
2ft X19ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272F-219
Zoro #
G209440635
UPC #
195058152655
Country of Origin
Turkey

Dimensions

Size
2ft X19ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Light Grey/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.