This item is Discontinued.

Safavieh 2 x 3 ft.-7 in. Rectangle Courtyard Power Loomed RugBeige & Beige CY8522-36311-2

2 x 3 ft.-7 in. Rectangle Courtyard Power Loomed RugBeige & Beige (Discontinued)

  • Mfr # CY8522-36311-2
  • Zoro # G509826191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY8522-36311-2
Zoro #
G509826191
UPC #
889048168831
Country of Origin
Turkey

Dimensions

Thickness
0.20 in
Size
2ft X3ft

Details

Weave
power loomed
Color
Beige
Material
Polyester, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.