Zoro Homepage

2 x 3 ft. Accent Cape Cod Hand Woven Rug, Camel

  • Mfr # CAP411A-2

  • Zoro # G115813158


product price: $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP411A-2
Zoro #
G115813158
UPC #
889048204355
Country of Origin
India

Description

Think coastal living and casual beach house style with rugs so classic they’ll even work in the city. Safavieh’s natural fiber rugs are soft underfoot textural natural in color and woven of sustainably-harvested sisal and sea grass or biodegradable jute. This is a great addition to your home whether in the country side or busy city. Features -Accent Cape Cod Hand Woven Rug -Strong and resilient these rugs are a great addition to any room -Hand woven with plant fibers in a soft pile -Durable enough for high traffic areas Specifications - Color: Camel - Shape: Accent - Rug Collection: Cape Cod - Material: 80% Jute 20% Cotton - Weave: Hand Woven - Country of Origin: India - Pile Height: 0.25 - Size: 2 x 3 ft. - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.