Zoro Homepage

2 x 3 ft. Cape Cod Hand Woven Accent Area Rug, Green

  • Mfr # CAP851C-2

  • Zoro # G115813325


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP851C-2
Zoro #
G115813325
UPC #
889048055476
Country of Origin
India

Description

Think coastal living and casual beach house style with rugs so classic they’ll even work in the city. Safavieh’s natural fiber rugs are soft underfoot textural natural in color and woven of sustainably-harvested sisal and sea grass or biodegradable jute fibers twice-washed for unrivaled softness and beauty. Features -Cape Cod Hand Woven Accent Area Rug Specifications - Color: Green - Size: 2 x 3 ft. - Shape: Accent - Collection: Cape Cod - Weave: Hand Woven - Country of Origin: India - Material: 80 % Jute 20 % Cotton - Design Type: Natural Nautical - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.