This item is Discontinued.

Safavieh 2 x 3 ft. SGH-Hudson Power Loomed Accent Shag RugNavy & Ivory SGH283C-2

2 x 3 ft. SGH-Hudson Power Loomed Accent Shag RugNavy & Ivory (Discontinued)

  • Mfr # SGH283C-2
  • Zoro # G109748350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGH283C-2
Zoro #
G109748350
UPC #
889048325630
Country of Origin
Turkey

Dimensions

Pile Height
1.81in
Size
2 ft x 3 ft

Details

Color
Navy/Ivory
Pattern
hudson shag
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.