Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 x 3 ft. Total Performance Hand Hooked Accent Area RugIvory & Chocolate TLP755B-2

2 x 3 ft. Total Performance Hand Hooked Accent Area RugIvory & Chocolate (Discontinued)

  • Mfr # TLP755B-2
  • Zoro # G109646021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP755B-2
Zoro #
G109646021
UPC #
683726488859
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
2ft X3ft

Details

Color
Ivory/Chocolate
Weave
hand tufted / hooked
Material
Poly-arcylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.