Zoro Homepage

2 x 3 ft. Total Performance Hand Hooked Area RugBrown & Ivory

  • Mfr # TLP416D-2

  • Zoro # G709290167


product price: $39.49
/ea

Key Features

Pattern
total performance
Material
Poly-arcylic
Pile Height
0.25in
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP416D-2
Zoro #
G709290167
UPC #
683726441007
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
2inX3in

Details

Color
Brown/Ivory
Pattern
total performance
Material
Poly-arcylic
Weave
hand hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.