This item is Discontinued.

Safavieh 2 x 4 ft. Runner Dark Grey Milan Shag Rug SG180-8484-24

2 x 4 ft. Runner Dark Grey Milan Shag Rug (Discontinued)

  • Mfr # SG180-8484-24
  • Zoro # G709750586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG180-8484-24
Zoro #
G709750586
UPC #
683726695127
Country of Origin
China

Dimensions

Pile Height
1.81in
Size
2 ft x 4 ft

Details

Color
Dark Grey
Pattern
milan shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.