Zoro Homepage

2 x 8 ft. Dream Contemporary Rectangle Area RugsBlue & Grey

  • Mfr # DRM500M-28

  • Zoro # G509288906


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Pattern
dream
Material
60% Viscose, 40% Polyester
Pile Height
0.30in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM500M-28
Zoro #
G509288906
UPC #
889048732650
Country of Origin
Turkey

Dimensions

Pile Height
0.30in
Size
2inX8in

Details

Color
Blue/Grey
Pattern
dream
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.