This item is Discontinued.

Safavieh 2 x 8 ft. Tulum 200 Power Loomed Runner RugGrey & Ivory TUL272F-28

2 x 8 ft. Tulum 200 Power Loomed Runner RugGrey & Ivory (Discontinued)

  • Mfr # TUL272F-28
  • Zoro # G909287066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272F-28
Zoro #
G909287066
UPC #
889048891234
Country of Origin
Turkey

Dimensions

Size
2ft X8ft

Details

Weave
power loomed
Color
Light Grey/Ivory
Material
60% Polypropylene, 40% Jute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.