Zoro Homepage

2 x 8 ft. Tulum Rectangle Power Loomed Area RugIvory & Grey

  • Mfr # TUL268A-28

  • Zoro # G409287191


product price: $54.49
/ea

Key Features

Color
Ivory/Grey
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Size
2 ftx8 ft
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL268A-28
Zoro #
G409287191
UPC #
889048763951
Country of Origin
China

Dimensions

Size
2 ftx8 ft

Details

Color
Ivory/Grey
Pattern
tulum
Material
60% Polypropylene, 40% Jute
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.