Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 2 x 9 ft. Tulum 200 Power Loomed Rectangle RugBlack & Ivory TUL272Z-29

2 x 9 ft. Tulum 200 Power Loomed Rectangle RugBlack & Ivory (Discontinued)

  • Mfr # TUL272Z-29
  • Zoro # G109288009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL272Z-29
Zoro #
G109288009
UPC #
889048936737
Country of Origin
Turkey

Dimensions

Size
2ft X9ft

Details

Material
60% Polypropylene, 40% Jute
Color
Black/Ivory
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.