This item is Discontinued.

Safavieh 2 x 9 ft. Tulum Contemporary Rectangle Power Loomed Rug Light Gray & Ivory TUL240G-29

2 x 9 ft. Tulum Contemporary Rectangle Power Loomed Rug Light Gray & Ivory (Discontinued)

  • Mfr # TUL240G-29
  • Zoro # G209826095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL240G-29
Zoro #
G209826095
UPC #
195058013499
Country of Origin
Turkey

Dimensions

Size
2ft X9ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Light Grey/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.