This item is Discontinued.

Safavieh 20 x 18.5 x 30 in. Abreu Rectangle Barstool with Black Leather & Natural Wood BST1012E

20 x 18.5 x 30 in. Abreu Rectangle Barstool with Black Leather & Natural Wood (Discontinued)

  • Mfr # BST1012E
  • Zoro # G312036336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST1012E
Zoro #
G312036336
UPC #
195058275125
Country of Origin
China

Dimensions

Dimensions
20 in X 18.5 in X 30 in
Seat Dimensions
18.5 in X 14 in X 30.00 in

Details

Contents
Wood
Color
Black / Natural
Assembly Required
No
Fabric
Leather
Wood Species
Sungkai
Wood Color
Natural
Capacity
275 lbs.
Intended / Approved Use
Residential Use Only
Finish
Nc Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.