This item is Discontinued.

Safavieh 20.1 x 11.8 x 15.7 in. Jove Newspaper Rack, Honey Brown Wash STG6500A

20.1 x 11.8 x 15.7 in. Jove Newspaper Rack, Honey Brown Wash (Discontinued)

  • Mfr # STG6500A
  • Zoro # G912025006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG6500A
Zoro #
G912025006
UPC #
195058355223
Country of Origin
Indonesia

Dimensions

Size Dimension
20.1 in x 11.8 in x 15.7 in
Dimensions
20.1 in X 11.8 in X 15.7 in

Details

Color
Honey Brown Wash
Load Capacity
11.02 lbs.
Assembly Required
No
For Use With
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.