This item is Discontinued.

Safavieh 20.75 x 15.75 x 11.75 in. Lyle Accent Table, Antique & White ACC5702A

20.75 x 15.75 x 11.75 in. Lyle Accent Table, Antique & White (Discontinued)

  • Mfr # ACC5702A
  • Zoro # G511838724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5702A
Zoro #
G511838724
UPC #
889048258600
Country of Origin
China

Dimensions

Dimensions
15.8 in X 11.8 in X 20.8 in

Details

Color
Vintage White
Weight Capacity
30 lbs.
Assembly
Assembly Required
Intended / Approved Use
Residential Use Only
Contents
Wood
Finish
Water Based Paint
Wood Species
Pine / Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.