Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.75 x 15.75 x 11.75 in. Lyle Accent Table, Black

  • Mfr # ACC5702D

  • Zoro # G710669662


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
15.8inX11.8inX20.8in
Weight Capacity
30 Lbs.
Material
Pine/ Mdf
Color
Black
No Of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC5702D
Zoro #
G710669662
UPC #
889048290631
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
15.8inX11.8inX20.8in
Drawer Dimensions
14.2in X 10.4in X 4.7in

Details

Weight Capacity
30 Lbs.
Material
Pine/ Mdf
Color
Black
No Of Drawers
1
Finish Surface Treatment
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.