Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.75 x 15.75 x 11.75 in. Lyle Accent Table, Chocolate

  • Mfr # ACC5702B

  • Zoro # G910636327


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembly Required
Color
Light Brown
Contents
Wood
Dimensions
15.8 in X 11.8 in X 20.8 in
Weight Capacity
30 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5702B
Zoro #
G910636327
UPC #
889048258617
Country of Origin
China

Dimensions

Dimensions
15.8 in X 11.8 in X 20.8 in

Details

Assembly
Assembly Required
Color
Light Brown
Contents
Wood
Weight Capacity
30 lbs.
Wood Species
Pine / Mdf
Intended / Approved Use
Residential Use Only
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.