This item is Discontinued.

Safavieh 21.6 x 21.6 x 21.6 in. Kelly Mid Century Scandinavian Lacquer Side Table, White FOX4201A

21.6 x 21.6 x 21.6 in. Kelly Mid Century Scandinavian Lacquer Side Table, White (Discontinued)

  • Mfr # FOX4201A
  • Zoro # G810690214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4201A
Zoro #
G810690214
UPC #
683726343240
Country of Origin
China

Dimensions

Size Dimension
21.6 in X21.6 in X21.6 in

Details

Metal Type
Iron
Metal Color
Black
Finish
Lacquer Coating
Weight Capacity
30 Lbs.
Tabletop Color
White , Black
Wood Type
Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.