This item is Discontinued.

Safavieh 23.8 x 19.9 x 34 in. Sienna 2-Tier Round Bar Cart with Matte Black Body & Glass BCT8001E

This item is Discontinued.

Safavieh

23.8 x 19.9 x 34 in. Sienna 2-Tier Round Bar Cart with Matte Black Body & Glass (Discontinued)

Mfr # BCT8001E
Zoro # G112015678
UPC # 195058489201
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT8001E
Zoro #
G112015678
UPC #
195058489201
Country of Origin
China

Dimensions

Dimensions
23.8 in X 19.9 in X 34 in

Details

Color
Black Nickel, Matte Black Trim Handle / Tempered Glass
For Use With
Residential Use Only
Assembled/Unassembled
Unassembled
Finish
Tempered Glass
Weight Capacity
40 lbs.
Metal Type
Iron
Metal Color
Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.