This item is Discontinued.

Safavieh 25.5905511811024 x 21.5 x 21.5 in. Maggy Storage Hamper with Liner, White HAC6500A

25.5905511811024 x 21.5 x 21.5 in. Maggy Storage Hamper with Liner, White (Discontinued)

  • Mfr # HAC6500A
  • Zoro # G510996760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAC6500A
Zoro #
G510996760
UPC #
889048322042
Country of Origin
Indonesia

Dimensions

Size (Width x Height x Depth)
21.5inX21.5inX25.6in

Details

Weight Capacity
40 Lbs.
Material
Full Kubu
Color
White
Fabric Material
40% Cotton, 60% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.