This item is Discontinued.

Safavieh 29.5 x 17.9 x 32.6 in. Lameris 2 Tier Bar Cart with Handles - Polished Gold & Grey BCT8011D

This item is Discontinued.

Safavieh

29.5 x 17.9 x 32.6 in. Lameris 2 Tier Bar Cart with Handles - Polished Gold & Grey (Discontinued)

Mfr # BCT8011D
Zoro # G812014629
UPC # 195058644006
Country of Origin China
Category Service Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT8011D
Zoro #
G812014629
UPC #
195058644006
Country of Origin
China

Details

Color
Gray, Polished Gold
Load Capacity
30 lb
Assembled
No
Number of Shelves
2
Finish
Golden Plating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.