This item is Discontinued.

Safavieh 29.5 x 35.5 x 13 in. Ajana 2 Drawer Console Table, Distressed White & Honey CNS5709C

29.5 x 35.5 x 13 in. Ajana 2 Drawer Console Table, Distressed White & Honey (Discontinued)

  • Mfr # CNS5709C
  • Zoro # G211850804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNS5709C
Zoro #
G211850804
UPC #
195058011044
Country of Origin
China

Dimensions

Shelf Dimensions
32.3 in X 9.8 in X 5.9 in
Size
35.5 in X13 in X29.5 in
Drawer Dimensions
15.4 in X 8.9 in X 4.4 in
Dimensions
35.5 in X 13 in X 29.5 in
Drawer/Shelf Dimensions
Drawer: 15.4 in X 8.9 in X 4.4 in Shelf: 38.5 in X 9.4 in X 14.4 in

Details

Weight Capacity
40 lbs.
Number of Drawers
2
Finish
Water Based Paint
Metal Type
Zinc Alloy
Wood Type
Pine/ Mdf
Color
Distressed White / Honey Brown Drawer
Number of Shelves
1
Metal Color
Antique Black
Quantity of Drawers
4
Quantity of Shelves
1
Assembly
Assembly Required
Intended / Approved Use
Residential Use Only
Wood Species
Pine / Mdf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.